3/4" x 24" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G2450052| Mfr #: 1LMH6

$25.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Overall Pipe Length: 2 ft.
Max. Steam Pressure: 3504 psi WSP @ 650 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450052 Mfr #: 1LMH6
Pipe Schedule: 80Overall Pipe Length: 2 ft.
Max. Steam Pressure: 3504 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Pipe Type: PipeMetal Detectable: Yes
Pipe Size (Nominal): 3/4"Wall Thickness: 9/64"
Pipe Connection Type: Threaded on Both EndsPipe Weld Type: Electric Resistance Weld
Outside Dia.: 1-3/64"Seamless/Welded: Seamless
Item: PipePipe Thread Type: MNPT
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Country of Origin (subject to change): China

Description

PipePipe Size 3/4 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Reviews