3/4" x 24" NPT Threaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G1387321| Mfr #: 584-240GR

$6.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1387321 Mfr #: 584-240GR
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Pipe Thread Type: MNPT x MNPTPipe Type: Pipe
Pipe Weld Type: Electric Resistance WeldItem: Pipe
Seamless/Welded: WeldedPipe Schedule: 40
Standards: ASTM A-733, ASTM A-53, Federal Specification WWN 351Item: Pipe
Overall Pipe Length: 2 ft.Max. Steam Pressure: 1454 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 150 Degrees FWall Thickness: 7/64"
Outside Dia.: 1-3/64"Inside Dia.: 13/16"
Pipe Size (Nominal): 3/4"Country of Origin (subject to change): Mexico

Product Description

Pipe, -, Pipe Size 3/4 In., Length 24 In., NPT Connection, Material of Construction Carbon Steel, Schedule 40, WOG (PSI) 150 at 150F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) -, Outside Dia. (In.) -, Wall Thickness (In.) -, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Product Reviews