3/4" x 36" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0989651| Mfr #: 1LMH7

$38.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989651 Mfr #: 1LMH7
Pipe Weld Type: Electric Resistance WeldPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesSeamless/Welded: Seamless
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Item: PipeStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Pipe Type: PipeMax. Steam Pressure: 3504 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FWall Thickness: 9/64"
Outside Dia.: 1-3/64"Pipe Size (Nominal): 3/4"
Overall Pipe Length: 3 ft.Country of Origin (subject to change): China

Product Description

PipePipe Size 3/4 In., Length 36 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews