3/4" x 48" NPT Threaded Black Pipe

VALUE BRAND| Zoro #: G1090171| Mfr #: 1LMH8

$51.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090171 Mfr #: 1LMH8
Material (Pipe): Black SteelStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 300 psi @ 550 Degrees F
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Seamless/Welded: SeamlessPipe Schedule: 80
Pipe Thread Type: MNPT x MNPTItem: Pipe
Max. Steam Pressure: 3504 psi WSP @ 650 Degrees FWall Thickness: 9/64"
Outside Dia.: 1-3/64"Pipe Size (Nominal): 3/4"
Overall Pipe Length: 4 ft.Pipe Type: Pipe
Country of Origin (subject to change): Multiple

Product Description

PipePipe Size 3/4 In., Length 48 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews