3/4" x 72" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0676654| Mfr #: 90523GR

$76.04 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Pipe
Outside Dia.: 1-3/64"
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Technical Specifications

Zoro #: G0676654 Mfr #: 90523GR
Pipe Schedule: 80Pipe Thread Type: MNPT
Seamless/Welded: SeamlessPipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsItem: Pipe
Metal Detectable: YesStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Wall Thickness: 9/64"Outside Dia.: 1-3/64"
Pipe Size (Nominal): 3/4"Overall Pipe Length: 6 ft.
Pipe Type: PipeMax. Steam Pressure: 3504 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FCountry of Origin (subject to change): China

Product Description

PipePipe Size 3/4 In., Length 72 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews