3/8" x 18" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0482307| Mfr #: 90317GR

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0482307 Mfr #: 90317GR
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Item: PipeOutside Dia.: 11/16"
Inside Dia.: 7/16"Pipe Size (Nominal): 3/8"
Overall Pipe Length: 18"Pipe Type: Pipe
Wall Thickness: 1/8"Country of Origin (subject to change): China

Product Description

PipePipe Size 3/8 In., Length 18 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews