3/8" x 24" NPT Threaded Black Pipe

VALUE BRAND| Zoro #: G2332531| Mfr #: 1LMB5

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332531 Mfr #: 1LMB5
Material (Pipe): Black SteelStandards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Pipe Weld Type: Electric Resistance WeldMax. Pressure: 300 psi @ 550 Degrees F
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Seamless/Welded: SeamlessPipe Schedule: 80
Pipe Thread Type: MNPT x MNPTItem: Pipe
Wall Thickness: 1/8"Outside Dia.: 43/64"
Pipe Size (Nominal): 3/8"Overall Pipe Length: 2 ft.
Pipe Type: PipeMax. Steam Pressure: 4434 psi WSP @ 650 Degrees F
Country of Origin (subject to change): Multiple

Product Description

PipePipe Size 3/8 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews