KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 48" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0272526| Mfr #: 1LMB7

$65.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272526 Mfr #: 1LMB7
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Metal Detectable: YesMax. Pressure: 300 psi @ 550 Degrees F
Overall Pipe Length: 4 ft.Pipe Schedule: 80
Max. Steam Pressure: 4434 psi WSP @ 650 Degrees FSeamless/Welded: Seamless
Outside Dia.: 43/64"Wall Thickness: 1/8"
Item: PipePipe Type: Pipe
Pipe Size (Nominal): 3/8"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Country of Origin (subject to change): China

Description

PipePipe Size 3/8 In., Length 48 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Reviews