3/8" x 60" NPT Threaded Black Pipe

VALUE BRAND| Zoro #: G0444516| Mfr #: 1LMB8

$83.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0444516 Mfr #: 1LMB8
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Pipe Size (Nominal): 3/8"
Overall Pipe Length: 5 ft.Pipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Max. Steam Pressure: 4434 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 1/8"Pipe Thread Type: MNPT x MNPT
Outside Dia.: 43/64"Pipe Schedule: 80
Item: PipeCountry of Origin (subject to change): China

Product Description

PipePipe Size 3/8 In., Length 60 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews

Save 15%. Sign up for Z-mail.