LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8" x 72" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1938246| Mfr #: 90323GR

$106.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938246 Mfr #: 90323GR
Pipe Connection Type: Threaded on Both EndsPipe Thread Type: MNPT x MNPT
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 80Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Wall Thickness: 1/8"Outside Dia.: 43/64"
Pipe Size (Nominal): 3/8"Overall Pipe Length: 6 ft.
Pipe Type: PipeMax. Steam Pressure: 4434 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FCountry of Origin (subject to change): China

Product Description

PipePipe Size 3/8 In., Length 72 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews