20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3" x 18" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1648945| Mfr #: 91117GR

$96.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648945 Mfr #: 91117GR
Metal Detectable: YesPipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Pipe Schedule: 80Pipe Thread Type: MNPT x MNPT
Item: PipeWall Thickness: 5/16"
Outside Dia.: 3-1/2"Inside Dia.: 2-7/8"
Pipe Size (Nominal): 3"Overall Pipe Length: 18"
Pipe Type: PipeCountry of Origin (subject to change): China

Product Description

PipePipe Size 3 In., Length 18 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Product Reviews