JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3" x 24" NPT Threaded Black Pipe Sch 160

VALUE BRAND| Zoro #: G1583337| Mfr #: 1RKH7

$288.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1583337 Mfr #: 1RKH7
Pipe Thread Type: MNPT x MNPTPipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Pipe Schedule: 160Pipe Size (Nominal): 3"
Overall Pipe Length: 2 ft.Pipe Type: Pipe
Seamless/Welded: SeamlessMax. Steam Pressure: 3600 psi WSP @ 650 Degrees F
Max. Pressure: 2500 psi @ 150 Degrees FWall Thickness: 7/16"
Standards: ANSI B1.20.1; ASTM A106 and A733Outside Dia.: 3-1/2"
Item: PipeCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2500 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.