3" x 60" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1745484| Mfr #: 1RJW5

$351.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1745484 Mfr #: 1RJW5
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Pipe Thread Type: MNPT x MNPT
Pipe Schedule: 80Pipe Size (Nominal): 3"
Max. Pressure: 300 psi @ 550 Degrees FOverall Pipe Length: 5 ft.
Wall Thickness: 19/64"Pipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsOutside Dia.: 3-1/2"
Seamless/Welded: SeamlessItem: Pipe
Max. Steam Pressure: 2076 psi WSP @ 650 Degrees FCountry of Origin (subject to change): China

Product Description

PipePipe Size 3 In., Length 60 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Save 15%. Sign up for Z-mail.