*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 72" NPT Threaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1682642| Mfr #: 1RJW6

$458.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682642 Mfr #: 1RJW6
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT
Metal Detectable: YesMax. Pressure: 300 psi @ 550 Degrees F
Overall Pipe Length: 6 ft.Pipe Schedule: 80
Max. Steam Pressure: 2076 psi WSP @ 650 Degrees FSeamless/Welded: Seamless
Outside Dia.: 3-1/2"Wall Thickness: 19/64"
Item: PipePipe Type: Pipe
Pipe Size (Nominal): 3"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1Country of Origin (subject to change): China

Description

PipePipe Size 3 In., Length 72 In., NPT Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees FStandards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Reviews