20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

4" x 24" NPT Threaded Black Pipe Sch 160

VALUE BRAND| Zoro #: G1750524| Mfr #: 1RKJ8

$442.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750524 Mfr #: 1RKJ8
Pipe Weld Type: Electric Resistance WeldPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesPipe Thread Type: MNPT x MNPT
Pipe Size (Nominal): 4"Overall Pipe Length: 2 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Max. Steam Pressure: 3560 psi WSP @ 650 Degrees FMax. Pressure: 2800 psi @ 150 Degrees F
Wall Thickness: 33/64"Standards: ANSI B1.20.1; ASTM A106 and A733
Outside Dia.: 4-1/2"Item: Pipe
Pipe Schedule: 160Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 4 In., Length 24 In., NPT Connection, Material of Construction Black Steel, Schedule 160, WOG (PSI) 2800 @ 150 Degrees F, Saturated Steam Pressure 150 psi, Standards ANSI B1.20.1 Specifications

Product Reviews

Save 15%. Sign up for Z-mail.