1-1/2" x 12" Unthreaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0996037| Mfr #: 40816LSGR

$10.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0996037 Mfr #: 40816LSGR
Pipe Type: PipePipe Connection Type: Non-Threaded
Metal Detectable: YesItem: Pipe
Pipe Weld Type: Electric Resistance WeldOverall Pipe Length: 12"
Seamless/Welded: WeldedPipe Schedule: 80
Standards: ASTM A-53-A, API-5L A, ASTM A733Pipe Size (Nominal): 1-1/2"
Max. Steam Pressure: 1846 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 9/64"Outside Dia.: 1-57/64"
Country of Origin (subject to change): Mexico

Product Description

Pipe Size 1-1/2 In., Length 12 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psi, Inside Dia. (In.) 1.500, Outside Dia. (In.) 1.900, Wall Thickness (In.) 0.200, Standards ASTM A-53-A, API-5L A, ASTM A733

Product Reviews