1-1/2" x 12" Unthreaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G1528606| Mfr #: 1CPY9

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528606 Mfr #: 1CPY9
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe
Pipe Connection Type: Non-ThreadedMetal Detectable: Yes
Seamless/Welded: WeldedItem: Pipe
Pipe Schedule: 40Standards: ASTM A-53-A / API-5LA
Outside Dia.: 1-57/64"Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 12"Max. Steam Pressure: 1064 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 72 Degrees FWall Thickness: 9/64"
Country of Origin (subject to change): Mexico

Product Description

Pipe, Pipe Size 1 1/2 In, Length 12 In, Unthreaded Connection, WOG (PSI) 150 At 72 Deg F, Saturated Steam Pressure 150 PSI, Material of Construction Black Welded Steel, Schedule 40, Inside Dia 1.610 In, Outside Dia 1.900 In, Wall Thickness 0.145 In, Standards ASTM A-53-A / API-5LA

Product Reviews