1-1/2" x 60" Unthreaded Black Pipe

VALUE BRAND| Zoro #: G1550087| Mfr #: 1CPZ2

$43.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1550087 Mfr #: 1CPZ2
Standards: ASTM A-53-A / API-5LAPipe Weld Type: Electric Resistance Weld
Pipe Type: PipePipe Connection Type: Non-Threaded
Metal Detectable: YesSeamless/Welded: Welded
Item: PipePipe Schedule: 40
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 5 ft.
Max. Steam Pressure: 1064 psi WSP @ 650 Degrees FMax. Pressure: 150 psi @ 366 Degrees F
Wall Thickness: 9/64"Outside Dia.: 1-57/64"
Country of Origin (subject to change): Mexico

Product Description

PipePipe Size 1-1/2 In., Length 60 In., Unthreaded Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 150 at 366 Degrees F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) 1.610, Outside Dia. (In.) 1.900, Wall Thickness (In.) 0.145, Standards ASTM A-53-A / API-5LA

Product Reviews