1-1/4" x 12" Unthreaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1210212| Mfr #: 40716LSGR

$12.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1210212 Mfr #: 40716LSGR
Pipe Schedule: 80Metal Detectable: Yes
Pipe Type: PipeItem: Pipe
Overall Pipe Length: 12"Seamless/Welded: Welded
Pipe Connection Type: Non-ThreadedPipe Weld Type: Electric Resistance Weld
Standards: ASTM A-53-A, API-5L A, ASTM A733Pipe Size (Nominal): 1-1/4"
Max. Steam Pressure: 1980 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 9/64"Outside Dia.: 1-21/32"
Country of Origin (subject to change): Mexico

Product Description

Pipe, Basic Connection Type Unthreaded, Pipe Size 1-1/4 In., Length 12 In., Schedule 80, Welded, Max. Pressure 300 psi @ 550 Degrees F, Max. Steam Pressure 150 psi, Body Material Black Steel, Wall Thickness 9/64 In., Outside Dia. 1-21/32 In., Standards ASTM A-53-A, API-5L A, ASTM A733

Product Reviews