PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/2" x 12" Unthreaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0887652| Mfr #: 1CPT6

$5.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0887652 Mfr #: 1CPT6
Pipe Weld Type: Electric Resistance WeldPipe Connection Type: Non-Threaded
Metal Detectable: YesPipe Schedule: 80
Overall Pipe Length: 12"Item: Pipe
Pipe Type: PipeSeamless/Welded: Welded
Standards: ASTM A-53-A, API-5L A, ASTM A733Pipe Size (Nominal): 1/2"
Max. Steam Pressure: 3006 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 3/32"Outside Dia.: 53/64"
Country of Origin (subject to change): Mexico

Product Description

Pipe Size 1/2 In., Length 12 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psi, Inside Dia. (In.) 0.546, Outside Dia. (In.) 0.840, Wall Thickness (In.) 0.147, Standards ASTM A-53-A, API-5L A, ASTM A733

Product Reviews