1/2" x 36" Unthreaded Black Pipe

VALUE BRAND| Zoro #: G2238153| Mfr #: 1CPX7

$6.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2238153 Mfr #: 1CPX7
Material (Pipe): Black SteelPipe Weld Type: Electric Resistance Weld
Metal Detectable: YesSeamless/Welded: Welded
Pipe Schedule: 40Item: Pipe
Pipe Size (Nominal): 1/2"Overall Pipe Length: 3 ft.
Pipe Type: PipePipe Connection Type: Non-Threaded
Max. Steam Pressure: 1715 psi WSP @ 650 Degrees FMax. Pressure: 150 psi @ 366 Degrees F
Wall Thickness: 3/32"Standards: ASTM A-53-A / API-5LA
Outside Dia.: 53/64"Country of Origin (subject to change): Mexico

Product Description

PipePipe Size 1/2 In., Length 36 In., Unthreaded Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 150 at 366 Degrees F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) 0.622, Outside Dia. (In.) 0.840, Wall Thickness (In.) 0.109, Standards ASTM A-53-A / API-5LA

Product Reviews