1/2" x 60" Unthreaded Black Pipe

VALUE BRAND| Zoro #: G0623901| Mfr #: 1CPX8

$15.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0623901 Mfr #: 1CPX8
Material (Pipe): Black SteelStandards: ASTM A-53-A / API-5LA
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe
Pipe Connection Type: Non-ThreadedMetal Detectable: Yes
Seamless/Welded: WeldedItem: Pipe
Pipe Schedule: 40Pipe Size (Nominal): 1/2"
Overall Pipe Length: 5 ft.Max. Steam Pressure: 1715 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 366 Degrees FWall Thickness: 3/32"
Outside Dia.: 53/64"Country of Origin (subject to change): Mexico

Product Description

PipePipe Size 1/2 In., Length 60 In., Unthreaded Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 150 at 366 Degrees F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) 0.622, Outside Dia. (In.) 0.840, Wall Thickness (In.) 0.109, Standards ASTM A-53-A / API-5LA

Product Reviews