KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 36" Unthreaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G2388242| Mfr #: 1CPY4

$19.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Metal Detectable: Yes
Max. Pressure: 150 psi @ 366 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388242 Mfr #: 1CPY4
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Max. Pressure: 150 psi @ 366 Degrees FPipe Schedule: 40
Max. Steam Pressure: 1315 psi WSP @ 650 Degrees FSeamless/Welded: Welded
Outside Dia.: 1-5/16"Wall Thickness: 1/8"
Item: PipePipe Type: Pipe
Pipe Size (Nominal): 1"Pipe Connection Type: Non-Threaded
Standards: ASTM A-53-A / API-5LAOverall Pipe Length: 3 ft.
Country of Origin (subject to change): Mexico

Description

PipePipe Size 1 In., Length 36 In., Unthreaded Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 150 at 366 Degrees F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) 1.049, Outside Dia. (In.) 1.315, Wall Thickness (In.) 0.133, Standards ASTM A-53-A / API-5LA

Reviews