2-1/2" x 12" Unthreaded Black Pipe

VALUE BRAND| Zoro #: G1757786| Mfr #: 1CPW6

$35.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1757786 Mfr #: 1CPW6
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Standards: ASTM A-53-A, API-5L A, ASTM A733Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedSeamless/Welded: Welded
Max. Steam Pressure: 1621 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 3/16"Outside Dia.: 2-7/8"
Pipe Schedule: 80Item: Pipe
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 12"
Country of Origin (subject to change): Mexico

Product Description

Pipe Size 2-1/2 In., Length 12 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psi, Inside Dia. (In.) 2.323, Outside Dia. (In.) 2-7/8, Wall Thickness (In.) 0.276, Standards ASTM A-53-A, API-5L A, ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.