2" x 12" Unthreaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0667247| Mfr #: 1CPW3

$11.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0667247 Mfr #: 1CPW3
Item: PipeOverall Pipe Length: 12"
Pipe Connection Type: Non-ThreadedPipe Type: Pipe
Metal Detectable: YesSeamless/Welded: Welded
Pipe Schedule: 80Pipe Weld Type: Electric Resistance Weld
Standards: ASTM A-53-A, API-5L A, ASTM A733Pipe Size (Nominal): 2"
Max. Steam Pressure: 1660 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Wall Thickness: 9/64"Outside Dia.: 2-3/8"
Country of Origin (subject to change): Mexico

Product Description

Pipe Size 2 In., Length 12 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psi, Inside Dia. (In.) 1.939, Outside Dia. (In.) 2-3/8, Wall Thickness (In.) 0.218, Standards ASTM A-53-A, API-5L A, ASTM A733