2" x 36" Unthreaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G0733643| Mfr #: 1CPZ4

$28.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733643 Mfr #: 1CPZ4
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe
Metal Detectable: YesSeamless/Welded: Welded
Pipe Connection Type: Non-ThreadedPipe Schedule: 40
Item: PipeStandards: ASTM A-53-A / API-5LA
Overall Pipe Length: 3 ft.Max. Steam Pressure: 940 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 72 Degrees FWall Thickness: 9/64"
Outside Dia.: 2-3/8"Pipe Size (Nominal): 2"
Country of Origin (subject to change): Mexico

Product Description

Pipe, Pipe Size 2 In, Length 36 In, Unthreaded Connection, WOG (PSI) 150 At 72 Deg F, Saturated Steam Pressure 150 PSI, Material of Construction Black Welded Steel, Schedule 40, Inside Dia 2.067 In, Outside Dia 2.375 In, Wall Thickness 0.154 In, Standards ASTM A-53-A / API-5LA