20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/4" x 12" Unthreaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1506382| Mfr #: 1CPT9

$6.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1506382 Mfr #: 1CPT9
Standards: ASTM A-53-A, API-5L A, ASTM A733Pipe Weld Type: Electric Resistance Weld
Overall Pipe Length: 12"Max. Pressure: 300 psi @ 550 Degrees F
Pipe Type: PipePipe Connection Type: Non-Threaded
Metal Detectable: YesSeamless/Welded: Welded
Item: PipePipe Schedule: 80
Pipe Size (Nominal): 3/4"Max. Steam Pressure: 2555 psi WSP @ 650 Degrees F
Wall Thickness: 7/64"Outside Dia.: 1-3/64"
Country of Origin (subject to change): Mexico

Product Description

Pipe Size 3/4 In., Length 12 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psi, Inside Dia. (In.) 0.756, Outside Dia. (In.) 1.050, Wall Thickness (In.) 0.154, Standards ASTM A-53-A, API-5L A, ASTM A733

Product Reviews