PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3/4" x 36" Unthreaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G0425171| Mfr #: 1CPY1

$11.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425171 Mfr #: 1CPY1
Item: PipeMetal Detectable: Yes
Seamless/Welded: WeldedPipe Type: Pipe
Pipe Schedule: 40Pipe Weld Type: Electric Resistance Weld
Pipe Connection Type: Non-ThreadedStandards: ASTM A-53-A / API-5LA
Outside Dia.: 1-3/64"Pipe Size (Nominal): 3/4"
Overall Pipe Length: 3 ft.Max. Steam Pressure: 1454 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 72 Degrees FWall Thickness: 7/64"
Country of Origin (subject to change): Mexico

Product Description

Pipe, Pipe Size 3/4 In, Length 36 In, Unthreaded Connection, WOG (PSI) 150 At 72 Deg F, Saturated Steam Pressure 150 PSI, Material of Construction Black Welded Steel, Schedule 40, Inside Dia 0.824 In, Outside Dia 1.050 In, Wall Thickness 0.113 In, Standards ASTM A-53-A / API-5LA

Product Reviews