JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3" x 12" Unthreaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0451333| Mfr #: 41116LSGR

$50.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0451333 Mfr #: 41116LSGR
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Pipe Type: PipePipe Connection Type: Non-Threaded
Seamless/Welded: WeldedWall Thickness: 5/16"
Inside Dia.: 2-7/8"Outside Dia.: 3-1/2"
Pipe Schedule: 80Item: Pipe
Pipe Size (Nominal): 3"Overall Pipe Length: 12"
Country of Origin (subject to change): Mexico

Product Description

Pipe, Basic Connection Type Non-Threaded, Pipe Size 3 In., Length 12 In., Schedule 80, Welded, Max. Pressure 300 psi @ 550 Degrees F, Max. Steam Pressure 150 psi, Body Material Black Steel, Wall Thickness 0.300 In., Outside Dia. 3-1/2 In., Standards ASTM A-53-A, API-5L A, ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.