JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3" x 36" Unthreaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1083817| Mfr #: 41120LSGR

$139.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1083817 Mfr #: 41120LSGR
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Wall Thickness: 5/16"Inside Dia.: 2-7/8"
Outside Dia.: 3-1/2"Pipe Schedule: 80
Item: PipePipe Size (Nominal): 3"
Overall Pipe Length: 3 ft.Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedSeamless/Welded: Welded
Country of Origin (subject to change): Mexico

Product Description

Pipe Size 3 In., Length 36 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psi, Inside Dia. (In.) 2.900, Outside Dia. (In.) 3-1/2, Wall Thickness (In.) 0.300, Standards ASTM A-53-A, API-5L A, ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.