3" x 72" Unthreaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G0466891| Mfr #: 1CPX2

$173.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0466891 Mfr #: 1CPX2
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Standards: ASTM A-53-A, API-5L A, ASTM A733Wall Thickness: 13/64"
Outside Dia.: 3-1/2"Pipe Schedule: 80
Item: PipePipe Size (Nominal): 3"
Overall Pipe Length: 6 ft.Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedSeamless/Welded: Welded
Max. Steam Pressure: 1507 psi WSP @ 650 Degrees FMax. Pressure: 300 psi @ 550 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Pipe Size 3 In., Length 72 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psi, Inside Dia. (In.) 2.900, Outside Dia. (In.) 3-1/2, Wall Thickness (In.) 0.300, Standards ASTM A-53-A, API-5L A, ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.