JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

4" x 12" Unthreaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G2101382| Mfr #: 41216LSGR

$67.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101382 Mfr #: 41216LSGR
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Overall Pipe Length: 12"Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedSeamless/Welded: Welded
Wall Thickness: 5/16"Outside Dia.: 4-1/2"
Pipe Schedule: 80Item: Pipe
Pipe Size (Nominal): 4"Country of Origin (subject to change): Mexico

Product Description

Pipe Size 4 In., Length 12 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psi, Inside Dia. (In.) 3.864, Outside Dia. (In.) 4-1/2, Wall Thickness (In.) 0.337, Standards ASTM A-53-A, API-5L A, ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.