4" x 36" Unthreaded Black Pipe

VALUE BRAND| Zoro #: G1063413| Mfr #: 1CRA4

$113.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1063413 Mfr #: 1CRA4
Standards: ASTM A-53-A / API-5LAPipe Weld Type: Electric Resistance Weld
Pipe Type: PipePipe Connection Type: Non-Threaded
Metal Detectable: YesSeamless/Welded: Welded
Item: PipePipe Schedule: 40
Outside Dia.: 4-1/2"Pipe Size (Nominal): 4"
Overall Pipe Length: 3 ft.Max. Steam Pressure: 792 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 72 Degrees FWall Thickness: 15/64"
Country of Origin (subject to change): Mexico

Product Description

Pipe, Pipe Size 4 In, Length 36 In, Unthreaded Connection, WOG (PSI) 150 At 72 Deg F, Saturated Steam Pressure 150 PSI, Material of Construction Black Welded Steel, Schedule 40, Inside Dia 4.026 In, Outside Dia 4.500 In, Wall Thickness 0.237 In, Standards ASTM A-53-A / API-5LA

Product Reviews