4" x 60" Unthreaded Black Pipe Sch 40

VALUE BRAND| Zoro #: G1775277| Mfr #: 1CRA5

$151.96 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775277 Mfr #: 1CRA5
Metal Detectable: YesPipe Schedule: 40
Pipe Type: PipePipe Weld Type: Electric Resistance Weld
Item: PipeSeamless/Welded: Welded
Pipe Connection Type: Non-ThreadedStandards: ASTM A-53-A / API-5LA
Outside Dia.: 4-1/2"Pipe Size (Nominal): 4"
Overall Pipe Length: 5 ft.Max. Steam Pressure: 792 psi WSP @ 650 Degrees F
Max. Pressure: 150 psi @ 366 Degrees FWall Thickness: 15/64"
Country of Origin (subject to change): Mexico

Product Description

PipePipe Size 4 In., Length 60 In., Unthreaded Connection, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 150 at 366 Degrees F, Saturated Steam Pressure 150 PSI, Inside Dia. (In.) 4.026, Outside Dia. (In.) 4-1/2, Wall Thickness (In.) 0.237, Standards ASTM A-53-A / API-5LA

Product Reviews