4" x 72" Unthreaded Black Pipe Sch 80

VALUE BRAND| Zoro #: G1446277| Mfr #: 1CPX5

$263.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1446277 Mfr #: 1CPX5
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Standards: ASTM A-53-A, API-5L A, ASTM A733Outside Dia.: 4-1/2"
Pipe Schedule: 80Item: Pipe
Pipe Size (Nominal): 4"Overall Pipe Length: 6 ft.
Pipe Type: PipePipe Connection Type: Non-Threaded
Seamless/Welded: WeldedMax. Steam Pressure: 1379 psi WSP @ 650 Degrees F
Max. Pressure: 300 psi @ 550 Degrees FWall Thickness: 15/64"
Country of Origin (subject to change): Mexico

Product Description

Pipe Size 4 In., Length 72 In., Unthreaded Connection, Material of Construction Black Steel, Schedule 80, WOG (PSI) 300 @ 550 Degrees F, Saturated Steam Pressure 150 psi, Inside Dia. (In.) 3.864, Outside Dia. (In.) 4-1/2, Wall Thickness (In.) 0.337, Standards ASTM A-53-A, API-5L A, ASTM A733

Product Reviews

Save 15%. Sign up for Z-mail.