20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

6" x 60" Unthreaded Black Pipe

VALUE BRAND| Zoro #: G1564254| Mfr #: 1CRA8

$526.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1564254 Mfr #: 1CRA8
Pipe Weld Type: Electric Resistance WeldMetal Detectable: Yes
Standards: ASTM A-53-A / API-5LASeamless/Welded: Welded
Max. Steam Pressure: 700 psi WSP @ 650 Degrees FMax. Pressure: 150 psi @ 72 Degrees F
Wall Thickness: 17/64"Outside Dia.: 6-5/8"
Pipe Schedule: 40Item: Pipe
Pipe Size (Nominal): 6"Overall Pipe Length: 5 ft.
Pipe Type: PipePipe Connection Type: Non-Threaded
Country of Origin (subject to change): Guatemala

Product Description

Pipe, Pipe Size 6 In, Length 60 In, Unthreaded Connection, WOG (PSI) 150 At 72 Deg F, Saturated Steam Pressure 150 PSI, Material of Construction Black Welded Steel, Schedule 40, Inside Dia 6.065 In, Outside Dia 6.625 In, Wall Thickness 0.280 In, Standards ASTM A-53-A / API-5LA

Product Reviews

Save 15%. Sign up for Z-mail.