Blank, Aluminum, 6061, 1/2 x 6 x 6 In

VALUE BRAND| Zoro #: G1633877| Mfr #: SB-6061-0500-06-06

$53.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633877 Mfr #: SB-6061-0500-06-06
Alloy Type: 6061Thickness Tolerance: +/-0.002"
Length Tolerance: +/-0.002"Width Tolerance: +/-0.002"
Typical Hardness: 95Material: Aluminum
Type: PrecisionItem: Blank Stock
Finish: MillTypical Yield Strength (PSI): 40, 000
Standards: ASTM B209 or B211Hardness Scale: BHN
Typical Tensile Strength (PSI): 45, 000Temper: T651/T6511
Width: 6.000"Length: 6"
Thickness: 0.500"Country of Origin (subject to change): Multiple

Product Description

Blank Stock, Precision, Aluminum, Alloy Type 6061, Thickness 0.500 In, Width 6.000 In, Length 6.000 In, Mill Finish, Temper T651/T6511, Thickness Tolerance +/-0.002 In, Width Tolerance +/-0.002 In, Length Tolerance +/-0.002 In, Typical Tensile Strength 45,000 PSI, Typical Yield Strength 40,000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B209 or B211 Standards

Product Reviews

Save 15%. Sign up for Z-mail.