JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Blank, Aluminum, 6061, 1/4 x 6 x 12 In

VALUE BRAND| Zoro #: G2023996| Mfr #: SB-6061-0250-06-12

$50.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023996 Mfr #: SB-6061-0250-06-12
Temper: T651/T6511Finish: Mill
Hardness Scale: BHNWidth Tolerance: +/-0.002"
Type: PrecisionTypical Yield Strength (PSI): 40, 000
Standards: ASTM B209 or B211Material: Aluminum
Typical Tensile Strength (PSI): 45, 000Thickness Tolerance: +/-0.002"
Item: Blank StockTypical Hardness: 95
Alloy Type: 6061Length Tolerance: +/-0.002"
Thickness: 0.250"Width: 6.000"
Length: 12"Country of Origin (subject to change): Multiple

Product Description

Blank Stock, Precision, Aluminum, Alloy Type 6061, Thickness 0.250 In, Width 6.000 In, Length 12.000 In, Mill Finish, Temper T651/T6511, Thickness Tolerance +/-0.002 In, Width Tolerance +/-0.002 In, Length Tolerance +/-0.002 In, Typical Tensile Strength 45,000 PSI, Typical Yield Strength 40,000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B209 or B211 Standards
Save 15%. Sign up for Z-mail.