Blank, Aluminum, 6061, 4 x 4 x 6 In

VALUE BRAND| Zoro #: G1895652| Mfr #: SB-6061-2000-04-06

$104.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6"
Finish: Mill
Width: 4.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895652 Mfr #: SB-6061-2000-04-06
Length: 6"Finish: Mill
Width: 4.000"Thickness Tolerance: +/-0.002"
Length Tolerance: +/-0.002"Typical Hardness: 95
Thickness: 2.000"Type: Precision
Temper: T651/T6511Width Tolerance: +/-0.002"
Hardness Scale: BHNTypical Tensile Strength (PSI): 45,000
Material: AluminumAlloy Type: 6061
Typical Yield Strength (PSI): 40,000Standards: ASTM B209 or B211
Country of Origin (subject to change): Multiple

Description

Blank Stock, Precision, Aluminum, Alloy Type 6061, Thickness 4.000 In, Width 4.000 In, Length 6.000 In, Mill Finish, Temper T651/T6511, Thickness Tolerance +/-0.002 In, Width Tolerance +/-0.002 In, Length Tolerance +/-0.002 In, Typical Tensile Strength 45,000 PSI, Typical Yield Strength 40,000 PSI, Typical Hardness 95, Hardness Scale BHN, ASTM B209 or B211 Standards

Reviews