Blank, Steel, 4140, 1 In T, 2 x 11 3/4 In

VALUE BRAND| Zoro #: G0422694| Mfr #: SB-4140-1000-02-11

$115.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 11.750"
Finish: Mill
Width: 2.000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422694 Mfr #: SB-4140-1000-02-11
Length: 11.750"Finish: Mill
Width: 2.000"Thickness Tolerance: +/-0.002"
Length Tolerance: +/-0.005"Typical Hardness: C26-C32
Thickness: 1.000"Type: Precision
Material: Alloy steelTemper: Heat Treated
Width Tolerance: +/-0.005"Item: Blank Stock
Hardness Scale: RcTypical Tensile Strength (PSI): 148,000
Alloy Type: 4140/4142Typical Yield Strength (PSI): 127,000 to 150,000
Standards: ASTM A332Country of Origin (subject to change): Multiple

Description

Blank Stock, Precision, Alloy Steel, Alloy Type 4140/4142, Thickness 1.000 In, Width 2.000 In, Length 11.750 In, Mill Finish, Temper Heat Treated, Thickness Tolerance +/-0.001 In, Width Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Typical Tensile Strength 148,000 PSI, Typical Yield Strength 127,000 to 150,000 PSI, Typical Hardness C26-C32, Hardness Scale Rc, ASTM A332 Standards

Reviews