KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blank, Steel, 4140, 3/8 In T, 12 x 11 3/4 In

VALUE BRAND| Zoro #: G1483833| Mfr #: SB-4140-0375-12-11

$521.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12.000"
Width Tolerance: +/-0.005"
Type: Precision
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1483833 Mfr #: SB-4140-0375-12-11
Width: 12.000"Width Tolerance: +/-0.005"
Type: PrecisionThickness: 0.375"
Length: 11.750"Typical Yield Strength (PSI): 127,000 to 150,000
Hardness Scale: RcAlloy Type: 4140/4142
Typical Hardness: C26-C32Item: Blank Stock
Finish: MillTemper: Heat Treated
Thickness Tolerance: +/-0.002"Typical Tensile Strength (PSI): 148,000
Material: Alloy steelStandards: ASTM A332
Length Tolerance: +/-0.005"Country of Origin (subject to change): Multiple

Description

Blank Stock, Precision, Alloy Steel, Alloy Type 4140/4142, Thickness 0.375 In, Width 12.000 In, Length 11.750 In, Mill Finish, Temper Heat Treated, Thickness Tolerance +/-0.001 In, Width Tolerance +/-0.005 In, Length Tolerance +/-0.005 In, Typical Tensile Strength 148,000 PSI, Typical Yield Strength 127,000 to 150,000 PSI, Typical Hardness C26-C32, Hardness Scale Rc, ASTM A332 Standards

Reviews