BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Blank Stock, Rec, 304SS, 1/2Tx1 1/2 Inx6 ft

VALUE BRAND| Zoro #: G2345016| Mfr #: 4YUE9

$109.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft.
Finish: Mill
Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345016 Mfr #: 4YUE9
Length: 6 ft.Finish: Mill
Width: 1-1/2"Thickness Tolerance: +0.60/-0.010"
Length Tolerance: +/- 1.000"Typical Hardness: 201 max.
Thickness: 1/2"Type: General Purpose
Temper: AnnealedWidth Tolerance: +0.094/-0.031"
Hardness Scale: BHNTypical Tensile Strength (PSI): 75,000
Material: Stainless SteelAlloy Type: 304
Typical Yield Strength (PSI): 30,000Standards: ASTM A240 and A480
Country of Origin (subject to change): Multiple

Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/2 In, Width 1 1/2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.60/-0.010 In, Width Tolerance +0.094/-0.03 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews