Blank Stock, Rec, 304SS, 1/2Tx1 3/4 Inx6 ft

VALUE BRAND| Zoro #: G1649663| Mfr #: 4YUF1

$143.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649663 Mfr #: 4YUF1
Material: stainless steelStandards: ASTM A240 and A480
Typical Yield Strength (PSI): 30, 000Length: 6 ft.
Width Tolerance: +0.094/-0.031"Item: Rectangular Blank Stock
Thickness Tolerance: +0.60/-0.010"Finish: Mill
Length Tolerance: +/- 1.000"Temper: Annealed
Alloy Type: 304Typical Tensile Strength (PSI): 75, 000
Thickness: 1/2"Hardness Scale: BHN
Width: 1-3/4"Typical Hardness: 201 max.
Type: General PurposeCountry of Origin (subject to change): Multiple

Product Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/2 In, Width 1 3/4 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.60/-0.010 In, Width Tolerance +0.094/-0.03 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Product Reviews

Save 15%. Sign up for Z-mail.