Blank Stock, Rec, 304SS, 1/4Tx1 1/2 Inx6 ft

VALUE BRAND| Zoro #: G0371542| Mfr #: 4YUA1

$38.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371542 Mfr #: 4YUA1
Material: stainless steelStandards: ASTM A240 and A480
Width: 1-1/2"Typical Hardness: 201 max.
Type: General PurposeTypical Yield Strength (PSI): 30, 000
Length: 6 ft.Width Tolerance: +0.094/-0.031"
Item: Rectangular Blank StockThickness Tolerance: +0.050/-0.010"
Finish: MillLength Tolerance: +/- 1.000"
Temper: AnnealedAlloy Type: 304
Typical Tensile Strength (PSI): 75, 000Thickness: 1/4"
Hardness Scale: BHNCountry of Origin (subject to change): United States

Product Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1/4 In, Width 1 1/2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.050/-0.010 In, Width Tolerance +0.094/-0.031 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Product Reviews

Save 15%. Sign up for Z-mail.