Zoro Select
Blank Stock, Rec, 304SS, 3/16Tx2 1/2 Inx6ft
Mfr # 4YTZ3
Zoro # G0706867
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.188 in
- Width 2.5 in
- Length 72 in
Explore More Products
- ZORO SELECT General Purpose SS, 36" Overall L 4F.125X1.5-36
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 0.5 in W HSQ/500500-72
- ZORO SELECT SS Plate 304, 8 in Overall W 304 SS0.25x8x81
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W HF/6254-36
- ZORO SELECT General Purpose SS, 24" Overall L 4F.25X1.5-24
- ZORO SELECT SS Plate 316, 12 in Overall W 316 SS0.03x12x121
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18639_24_0
- ZORO SELECT SS Plate 321, 36 in Overall W 9778_36_48
- ZORO SELECT Annealed Stainless Flat, 6in Overall L 3F.25X1.5-6
- ONLINEMETALS 1.5" Nom. Schedule 40 Brass Pipe 230-H58 1579
- ONLINEMETALS 2 Alloy Steel Hex Bar 41404142Cold Finish, 48 Length 20247
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock