Zoro Select
Blank Stock, Rec, 304SS, 3/4Tx1 1/2 Inx6 ft
Mfr # 4YUG7
Zoro # G1608406
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.75 in
- Width 1.5 in
- Length 72 in
Explore More Products
- ZORO SELECT Rectangular Blank Stock, SS, 24" Overall L 429_24_0
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.5x2x61
- ZORO SELECT Annealed Stainless Flat, 6in Overall L 3F1X4-6
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 87133
- ZORO SELECT SS Rectangular Bar, 36" Overall L 20582_36_0
- ZORO SELECT Hex Bar Stock, 0.75" Thick, 3/4" Lx36" W 357_36_0
- ZORO SELECT SS Rectangular Bar, 12" Overall L 627_12_0
- ZORO SELECT Tool Steel Rectangle Plate, 36" L, 8" W 11943_36_0
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L 23121_48_0
- ZORO SELECT Plate Stock, SS, 304/304L, 3/16 x 12 x12 In 4ZDT5
- ONLINEMETALS 2 Alloy Steel Hex Bar 41404142Cold Finish, 48 Length 20247
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock