Blank Stock, Rec, 304SS, 3/4Tx2 1/2 Inx6 ft

VALUE BRAND| Zoro #: G2032362| Mfr #: 4YUG9

$250.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2032362 Mfr #: 4YUG9
Material: stainless steelStandards: ASTM A240 and A480
Length: 6 ft.Width Tolerance: +0.094/-0.031"
Item: Rectangular Blank StockThickness Tolerance: +0.050/-0.010"
Finish: MillLength Tolerance: +/- 1.000"
Temper: AnnealedAlloy Type: 304
Typical Tensile Strength (PSI): 75, 000Thickness: 3/4"
Hardness Scale: BHNWidth: 2-1/2"
Typical Hardness: 201 max.Type: General Purpose
Typical Yield Strength (PSI): 30, 000Country of Origin (subject to change): Multiple

Product Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/4 In, Width 2 1/2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.050/-0.010 In, Width Tolerance +0.094/-0.031 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Product Reviews

Save 15%. Sign up for Z-mail.