Blank Stock, Rec, 304SS, 3/8Tx1 3/4 Inx6 ft

VALUE BRAND| Zoro #: G1648062| Mfr #: 4YUD8

$76.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648062 Mfr #: 4YUD8
Material: stainless steelStandards: ASTM A240 and A480
Hardness Scale: BHNTypical Hardness: 201 max.
Typical Yield Strength (PSI): 30, 000Width Tolerance: +0.094/-0.031"
Thickness Tolerance: +0.60/-0.010"Thickness: 3/8"
Length Tolerance: +/- 1.000"Width: 1-3/4"
Temper: AnnealedType: General Purpose
Alloy Type: 304Length: 6 ft.
Typical Tensile Strength (PSI): 75, 000Item: Rectangular Blank Stock
Finish: MillCountry of Origin (subject to change): Multiple

Product Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/8 In, Width 1 3/4 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.60/-0.010 In, Width Tolerance +0.094/-0.03 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards
Save 15%. Sign up for Z-mail.