Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Blank Stock, Rec, 304SS, 3/8Tx2 1/2 Inx6 ft

VALUE BRAND| Zoro #: G1541364| Mfr #: 4YUE1

$115.82 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft.
Finish: Mill
Width: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541364 Mfr #: 4YUE1
Length: 6 ft.Finish: Mill
Width: 2-1/2"Thickness Tolerance: +0.60/-0.010"
Length Tolerance: +/- 1.000"Typical Hardness: 201 max.
Thickness: 3/8"Type: General Purpose
Temper: AnnealedWidth Tolerance: +0.094/-0.031"
Hardness Scale: BHNTypical Tensile Strength (PSI): 75,000
Material: Stainless SteelAlloy Type: 304
Typical Yield Strength (PSI): 30,000Standards: ASTM A240 and A480
Country of Origin (subject to change): Multiple

Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 3/8 In, Width 2 1/2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.60/-0.010 In, Width Tolerance +0.094/-0.03 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews