Blank Stock, Rec, 304SS, 5/8Tx2 1/2 Inx6 ft

VALUE BRAND| Zoro #: G1613376| Mfr #: 4YUG3

$221.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1613376 Mfr #: 4YUG3
Material: Stainless SteelStandards: ASTM A240 and A480
Type: General PurposeTypical Yield Strength (PSI): 30, 000
Length: 6 ft.Width Tolerance: +0.094/-0.031"
Item: Rectangular Blank StockThickness Tolerance: +0.60/-0.010"
Finish: MillLength Tolerance: +/- 1.000"
Temper: AnnealedAlloy Type: 304
Typical Tensile Strength (PSI): 75, 000Thickness: 5/8"
Hardness Scale: BHNWidth: 2-1/2"
Typical Hardness: 201 max.Country of Origin (subject to change): Multiple

Product Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 5/8 In, Width 2 1/2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.60/-0.010 In, Width Tolerance +0.094/-0.03 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Product Reviews

Save 15%. Sign up for Z-mail.